Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Polyester, None Black, L, 12 PK

  • Mfr # TSG-277-L

  • Zoro # G1937208


product price: $17.45
/pk 12, $1.45/ea

Key Features

Color
Black
Glove Materials
Polyester
Brand and Series
TSG-277 Series
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSG-277-L
Zoro #
G1937208
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
L

Details

Item
Knit Gloves
Color
Black
Glove Materials
Polyester
Brand and Series
TSG-277 Series
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
TSG-277 Series
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.