Knit Gloves, Polyester, None Gray, L, 12 PK
Mfr # TSG-238-L
Zoro # G1937935
product price: $24.85
/pk 12, $2.07/eaKey Features
Color
Gray
Glove Materials
Polyester
Brand and Series
TSG-238 Series
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSG-238-L
Zoro #
G1937935
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
L
Details
Item
Knit Gloves
Color
Gray
Glove Materials
Polyester
Brand and Series
TSG-238 Series
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
TSG-238 Series
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.