Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Polyester, None Gray, M, 12 PK

  • Mfr # TSG-238-M

  • Zoro # G1937759


product price: $24.85
/pk 12, $2.07/ea

Key Features

Color
Gray
Glove Materials
Polyester
Glove Coating Finish
None
Brand and Series
TSG-238 Series
Series
TSG-238 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSG-238-M
Zoro #
G1937759
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Knit Gloves
Color
Gray
Glove Materials
Polyester
Glove Coating Finish
None
Brand and Series
TSG-238 Series
Series
TSG-238 Series
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.