Zoro Homepage

Accessible Multi-Gym, 54 in H, Beige/Green

  • Mfr # MGYM

  • Zoro # G911058098


product price: $5,209.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Color
Beige, Green
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Finish
Powder Coated
Overall Height
54 in
Material Thickness
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGYM
Zoro #
G911058098
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Material Thickness
11 ga
Overall Width
52 in
Overall Length
54 in

Details

Color
Beige, Green
Item
Accessible Multi-Gym
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Finish
Powder Coated
Product Type
Accessible Multi-Gym
For Location
Outdoor

Description

Accessible Multi-Gym, Product Type Accessible Multi-Gym, Color Beige, Green, Finish Powder Coated, Overall Height 54 in, Material Thickness 11 ga, Overall Length 54 in, Overall Width 52 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.