Zoro Homepage

Accessible Multi Gym, Assembled

  • Mfr # MGYM-B

  • Zoro # G216307594


product price: $5,849.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Overall Length
52 in
Overall Width
54 in
Color
Blue, Green
Finish
Powder Coated
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGYM-B
Zoro #
G216307594
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Overall Width
54 in
Overall Height
54 in
Material Thickness
11 ga

Details

Color
Blue, Green
Finish
Powder Coated
ADA Accessibility
ADA Accessible
For Location
Outdoor
Includes Assembly Tools
No
Assembly
Assembled
Product Type
Accessible Multi Gym
Item
Accessible Multi Gym

Description

Accessible Multi Gym, Product Type Accessible Multi Gym, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 54 in, Material Thickness 11 ga, Overall Length 52 in, Overall Width 54 in, Assembly Assembled, For Location Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.