Zoro Homepage

Air Strider, 53 x 23 x 23 in, Green/Beige

  • Mfr # ASKI

  • Zoro # G611058091


product price: $3,199.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Green/Beige
Finish
Powder Coated
Material Thickness
11 ga
For Location
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASKI
Zoro #
G611058091
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
11 ga
Overall Length
53 in
Overall Width
23 in
Overall Height
59 in

Details

Material
Steel
Color
Green/Beige
Item
Air Strider
Finish
Powder Coated
For Location
Outdoor
Product Type
Air Strider

Description

Air Strider, Product Type Air Strider, Overall Length 53 in, Overall Width 23 in, Overall Height 59 in, Finish Powder Coated, Material Steel, Color Green/Beige, Material Thickness 11 ga, For Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.