Air Strider, Assembled
Mfr # ASKI-B
Zoro # G716307599
product price: $3,759.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.
Key Features
Product Type
Air Strider
ADA Accessibility
Not ADA Accessible
Material Thickness
11 ga
Includes Assembly Tools
No
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASKI-B
Zoro #
G716307599
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
11 ga
Overall Length
53 in
Overall Width
23 in
Overall Height
59 in
Details
Product Type
Air Strider
ADA Accessibility
Not ADA Accessible
Item
Air Strider
Includes Assembly Tools
No
Assembly
Assembled
Color
Blue, Green
Finish
Powder Coated
For Location
Outdoor
Features
Tamper Resistant, Weather Resistant
Description
Air Strider, Product Type Air Strider, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 59 in, Material Thickness 11 ga, Overall Length 53 in, Overall Width 23 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.