Air Walker, Assembled
Mfr # AWAL-B
Zoro # G816307567
product price: $5,119.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
ADA Accessibility
Not ADA Accessible
Product Type
Air Walker
Finish
Powder Coated
Overall Height
48 in
Color
Blue, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWAL-B
Zoro #
G816307567
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Width
37 in
Material Thickness
11 ga
Overall Length
37 in
Details
ADA Accessibility
Not ADA Accessible
Product Type
Air Walker
Finish
Powder Coated
Color
Blue, Green
Includes Assembly Tools
No
Item
Air Walker
For Location
Outdoor
Assembly
Assembled
Features
Tamper Resistant, Weather Resistant
Description
Air Walker, Product Type Air Walker, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 48 in, Material Thickness 11 ga, Overall Length 37 in, Overall Width 37 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.