Back Extension, Assembled
Mfr # BEXT-B
Zoro # G316307609
product price: $3,179.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Overall Length
47 in
For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Color
Blue, Green
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEXT-B
Zoro #
G316307609
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
47 in
Overall Width
24 in
Material Thickness
11 ga
Overall Height
34 in
Details
Item
Back Extension
For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Color
Blue, Green
Assembly
Assembled
Product Type
Back Extension
Includes Assembly Tools
No
Finish
Powder Coated
Description
Back Extension, Product Type Back Extension, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 34 in, Material Thickness 11 ga, Overall Length 47 in, Overall Width 24 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.