Balance Beam, Assembled
Mfr # BABM-B
Zoro # G916307597
product price: $2,829.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
Key Features
Finish
Powder Coated
Assembly
Assembled
Overall Length
168 in
Color
Blue, Green
Product Type
Balance Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BABM-B
Zoro #
G916307597
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
168 in
Material Thickness
11 ga
Overall Height
10 in
Overall Width
4 in
Details
Finish
Powder Coated
Assembly
Assembled
Color
Blue, Green
Product Type
Balance Beam
Includes Assembly Tools
No
ADA Accessibility
Not ADA Accessible
Item
Balance Beam
For Location
Outdoor
Description
Balance Beam, Product Type Balance Beam, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 10 in, Material Thickness 11 ga, Overall Length 168 in, Overall Width 4 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.