Zoro Homepage

Combo Press Pull, Assembled

  • Mfr # CSPB-B

  • Zoro # G916307610


product price: $9,299.99
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.

Key Features

For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Color
Blue, Green
Overall Length
78 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPB-B
Zoro #
G916307610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
78 in
Overall Width
36 in
Overall Height
70 in
Material Thickness
11 ga

Details

Item
Combo Press Pull
For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Color
Blue, Green
Product Type
Combo Press Pull
Finish
Powder Coated
Features
Tamper Resistant, Weather Resistant
Includes Assembly Tools
No
Assembly
Assembled

Description

Combo Press Pull, Product Type Combo Press Pull, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 70 in, Material Thickness 11 ga, Overall Length 78 in, Overall Width 36 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.