Zoro Homepage

Elliptical Trainer, 330 lb Cap.

  • Mfr # ELIP-B

  • Zoro # G416307578


product price: $4,089.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Number of Resistance Settings
0
Overall Length
71 in
Mount Type
Unmounted
Maximum User Weight
330 lb
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELIP-B
Zoro #
G416307578
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
71 in
Overall Height
59 in
Material Thickness
11 ga
Overall Width
21 in

Details

Number of Resistance Settings
0
Mount Type
Unmounted
Maximum User Weight
330 lb
Color
Blue
Programmable
No
Product Type
Elliptical Trainer
Features
Tamper Resistant, Weather Resistant
Finish
Powder Coated
Item
Elliptical Trainer
For Location
Outdoor
Material
Steel
Power Supply
Self-Powered
Includes Heart Monitor
No
Drive System
Self-Powered Drive System

Description

Elliptical Trainer, Product Type Elliptical Trainer, Overall Length 71 in, Overall Width 21 in, Overall Height 59 in, Number of Resistance Settings 0, Maximum User Weight 330 lb, Drive System Self-Powered Drive System, Finish Powder Coated, Material Steel, Programmable No, Adjustments Not Applicable, Features Tamper Resistant, Weather Resistant, Power Supply Self-Powered, Color Blue, Material Thickness 11 ga, Mount Type Unmounted, For Location Outdoor, Includes Heart Monitor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.