Four Person Modular Series, Unassembled
Mfr # MODU1-B
Zoro # G216307600
product price: $7,759.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Overall Height
92 in
Assembly
Unassembled
For Location
Outdoor
Color
Blue, Green
Includes Assembly Tools
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MODU1-B
Zoro #
G216307600
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
92 in
Overall Length
72 in
Overall Width
80 in
Material Thickness
11 ga
Details
Assembly
Unassembled
Item
Four Person Modular Series
For Location
Outdoor
Color
Blue, Green
Includes Assembly Tools
No
Product Type
Four Person Modular Series
ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Description
Four Person Modular Series, Product Type Four Person Modular Series, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 92 in, Material Thickness 11 ga, Overall Length 72 in, Overall Width 80 in, Assembly Unassembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.