Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Bar, 88 in H, Beige/Green

  • Mfr # HBAR

  • Zoro # G411058116


product price: $1,720.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Color
Beige, Green
Finish
Powder Coated
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
For Location
Outdoor
Material Thickness
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBAR
Zoro #
G411058116
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
11 ga
Overall Width
8 in
Overall Height
88 in
Overall Length
62 in

Details

Color
Beige, Green
Item
Horizontal Bar
Finish
Powder Coated
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
For Location
Outdoor
Product Type
Horizontal Bar

Description

Horizontal Bar, Product Type Horizontal Bar, Color Beige, Green, Finish Powder Coated, Overall Height 88 in, Material Thickness 11 ga, Overall Length 62 in, Overall Width 8 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.