Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leg Extension, Assembled

  • Mfr # LEGX-B

  • Zoro # G916307542


product price: $3,509.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

For Location
Outdoor
Finish
Powder Coated
Overall Height
48 in
Includes Assembly Tools
No
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEGX-B
Zoro #
G916307542
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
44 in
Overall Width
21 in
Material Thickness
11 ga

Details

For Location
Outdoor
Finish
Powder Coated
Includes Assembly Tools
No
Item
Leg Extension
Assembly
Assembled
Color
Blue, Green
Product Type
Leg Extension
ADA Accessibility
Not ADA Accessible

Description

Leg Extension, Product Type Leg Extension, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 48 in, Material Thickness 11 ga, Overall Length 44 in, Overall Width 21 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.