Zoro Homepage

Leg Press, Assembled

  • Mfr # LEGP-B

  • Zoro # G016307572


product price: $6,439.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Color
Blue, Green
Material Thickness
11 ga
Assembly
Assembled
Finish
Powder Coated
Includes Assembly Tools
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEGP-B
Zoro #
G016307572
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
11 ga
Overall Width
26 1/4 in
Overall Height
60 in
Overall Length
88 3/4 in

Details

Color
Blue, Green
Assembly
Assembled
Finish
Powder Coated
Includes Assembly Tools
No
ADA Accessibility
Not ADA Accessible
For Location
Outdoor
Product Type
Leg Press
Features
Tamper Resistant, Weather Resistant
Item
Leg Press

Description

Leg Press, Product Type Leg Press, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 60 in, Material Thickness 11 ga, Overall Length 88 3/4 in, Overall Width 26 1/4 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.