Zoro Homepage

Multi-Bars, 88 in H, Beige/Green

  • Mfr # MBAR

  • Zoro # G311058162


product price: $2,049.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Beige, Green
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Finish
Powder Coated
Product Type
Multi-Bars
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBAR
Zoro #
G311058162
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
88 in
Overall Length
177 in

Details

Color
Beige, Green
Item
Multi-Bars
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Finish
Powder Coated
Product Type
Multi-Bars
For Location
Outdoor

Description

Multi-Bars, Product Type Multi-Bars, Color Beige, Green, Finish Powder Coated, Overall Height 88 in, Overall Length 177 in, Overall Width 8 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.