Multi Bars, Assembled
Mfr # MBAR-B
Zoro # G816307635
product price: $2,329.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Color
Blue, Green
Overall Length
177 in
Overall Width
8 in
Overall Height
88 in
Includes Assembly Tools
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBAR-B
Zoro #
G816307635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
177 in
Overall Width
8 in
Overall Height
88 in
Material Thickness
11 ga
Details
Color
Blue, Green
Item
Multi Bars
Includes Assembly Tools
No
For Location
Outdoor
Assembly
Assembled
Product Type
Multi Bars
ADA Accessibility
Not ADA Accessible
Features
Tamper Resistant, Weather Resistant
Finish
Powder Coated
Description
Multi Bars, Product Type Multi Bars, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 88 in, Material Thickness 11 ga, Overall Length 177 in, Overall Width 8 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.