Overhead Shoulder Press, 70"H, Beige/Green
Mfr # OHSP
Zoro # G711058328
product price: $5,639.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Color
Beige, Green
Finish
Powder Coated
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Product Type
Overhead Shoulder Press
For Location
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OHSP
Zoro #
G711058328
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
11 ga
Overall Width
36 1/2 in
Overall Height
70 in
Overall Length
48 1/2 in
Details
Color
Beige, Green
Item
Overhead Shoulder Press
Finish
Powder Coated
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Product Type
Overhead Shoulder Press
For Location
Outdoor
Description
Overhead Shoulder Press, Product Type Overhead Shoulder Press, Color Beige, Green, Finish Powder Coated, Overall Height 70 in, Material Thickness 11 ga, Overall Length 48 1/2 in, Overall Width 36 1/2 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.