Overhead Shoulder Press, Assembled
Mfr # OHSP-B
Zoro # G416307608
product price: $6,219.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Overall Width
36 1/2 in
Product Type
Overhead Shoulder Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OHSP-B
Zoro #
G416307608
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 1/2 in
Overall Length
48 1/2 in
Overall Height
70 in
Material Thickness
11 ga
Details
For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Item
Overhead Shoulder Press
Product Type
Overhead Shoulder Press
Features
Tamper Resistant, Weather Resistant
Assembly
Assembled
Includes Assembly Tools
No
Color
Blue, Green
Description
Overhead Shoulder Press, Product Type Overhead Shoulder Press, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 70 in, Material Thickness 11 ga, Overall Length 48 1/2 in, Overall Width 36 1/2 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.