Zoro Homepage

Parallel Bars, Strength, Zinc Powder Coat

  • Mfr # PBAR

  • Zoro # G3430826


product price: $2,404.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exercise Type
Strength
Target Area
Shoulders, Triceps
Frame Material
11 ga Steel
Length
101 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAR
Zoro #
G3430826
UPC #
-
Country of Origin
United States

Dimensions

Length
101 in
Width
34 in
Height
42 in
Height Range
62 in to 75 in
Overall Width
34 in
Overall Height
42 in
Overall Length
101 in

Details

Exercise Type
Strength
Target Area
Shoulders, Triceps
Frame Material
11 ga Steel
Color
Green
Number of Stations
1
Item
Parallel Bars
Includes
Instructional Decal, Safety Decals, QR Codes
Finish
Zinc Powder Coated
Maximum User Weight
330 lb
Features
Arm Walks and Dips Strengthen Arms and Shoulders
Product Type
Parallel Bars

Description

Parallel Bars, Product Type Parallel Bars, Color Green, Finish Zinc Powder Coated, Overall Height 42 in, Overall Length 101 in, Overall Width 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.