Zoro Homepage

Plyo Box Set, 24 in. L, 330 lb Cap.

  • Mfr # PBOX-B

  • Zoro # G116307601


product price: $4,389.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

For Location
Indoor, Outdoor
Platform Thickness
5 in
Box Width
24 in
Frame Material
Steel
Mount Type
Unmounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBOX-B
Zoro #
G116307601
UPC #
-
Country of Origin
United States

Dimensions

Platform Thickness
5 in
Box Width
24 in
Platform Length
24 in
Platform Width
24 in
Box Height
12 in, 18 in, 24 in
Box Length
24 in

Details

For Location
Indoor, Outdoor
Frame Material
Steel
Mount Type
Unmounted
Features
Powder Coated
Product Type
Plyo Box Set
Item
Plyo Box Set
Color
Blue
Weight Capacity - Maximum
330 lb
Platform Material
Steel

Description

Plyo Box Set, Box Height 12 in, 18 in, 24 in, Box Length 24 in, Box Width 24 in, Color Blue, Frame Material Steel, Platform Length 24 in, Platform Material Steel, Platform Thickness 5 in, Platform Width 24 in, Product Type Plyo Box Set, Weight Capacity - Maximum 330 lb, Features Powder Coated, For Location Indoor, Outdoor, Mount Type Unmounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.