Zoro Homepage

Plyo Boxes, Steel

  • Mfr # PBOX

  • Zoro # G111058140


product price: $3,759.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Color
Green
Weight Capacity - Maximum
350 lb
Platform Width
23 1/2 in
Box Height
12 in, 18 in, 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBOX
Zoro #
G111058140
UPC #
-
Country of Origin
United States

Dimensions

Platform Width
23 1/2 in
Box Height
12 in, 18 in, 24 in
Platform Thickness
2 in
Box Length
23 1/2 in
Box Width
23 1/2 in
Platform Length
23 1/2 in

Details

Frame Material
Steel
Color
Green
Item
Plyo Boxes
Weight Capacity - Maximum
350 lb
Product Type
Plyo Box Set
Platform Material
Steel

Description

Plyo Boxes, Box Height 12 in, 18 in, 24 in, Box Length 23 1/2 in, Box Width 23 1/2 in, Color Green, Frame Material Steel, Platform Length 23 1/2 in, Platform Material Steel, Platform Thickness 2 in, Platform Width 23 1/2 in, Product Type Plyo Box Set, Weight Capacity - Maximum 350 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.