Zoro Homepage

Pull Up and Dip Station, Assembled

  • Mfr # PDIP-B

  • Zoro # G316307616


product price: $3,069.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Includes Assembly Tools
No
Overall Length
51 in
Overall Width
43 in
Color
Blue, Green
Overall Height
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIP-B
Zoro #
G316307616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Overall Width
43 in
Overall Height
88 in
Material Thickness
11 ga

Details

Includes Assembly Tools
No
Color
Blue, Green
Item
Pull Up and Dip Station
Finish
Powder Coated
ADA Accessibility
Not ADA Accessible
Assembly
Assembled
Product Type
Pull Up and Dip Station
For Location
Outdoor

Description

Pull Up and Dip Station, Product Type Pull Up and Dip Station, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 88 in, Material Thickness 11 ga, Overall Length 51 in, Overall Width 43 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.