Zoro Homepage

Pull Up/Dip Station, Strength, Zinc Powder

  • Mfr # PDIP

  • Zoro # G2535620


product price: $3,025.99
/ea
Item requires special delivery charges. A $955.00 per item surcharge will be applied.

Key Features

Exercise Type
Strength
Target Area
Arms, Back, Chest, Shoulders, Triceps
Frame Material
11 ga Steel
Length
44 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIP
Zoro #
G2535620
UPC #
-
Country of Origin
United States

Dimensions

Length
44 in
Width
40 in
Height
92 in
Height Range
62 in to 75 in
Overall Length
44 in
Overall Width
40 in
Overall Height
92 in

Details

Exercise Type
Strength
Target Area
Arms, Back, Chest, Shoulders, Triceps
Frame Material
11 ga Steel
Color
Green
Number of Stations
4
Item
Pull Up and Dip Station
Includes
Instructional Decal, Safety Decals, QR Codes
Features
Uses One's Own Body Weight to Strengthen: Chest, Arms, Back and Core.
Maximum User Weight
330 lb
Finish
Zinc Powder Coated
Product Type
Pull Up and Dip Station

Description

Pull Up and Dip Station, Product Type Pull Up and Dip Station, Color Green, Finish Zinc Powder Coated, Overall Height 92 in, Overall Length 44 in, Overall Width 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.