Recumbent Bicycle, 330 lb Cap.
Mfr # RBIK-B
Zoro # G216313892
product price: $3,799.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Overall Length
29 in
Overall Height
32 in
Material Thickness
11 ga
Number of Resistance Settings
0
Drive System
Self-Powered Drive System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBIK-B
Zoro #
G216313892
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
29 in
Overall Height
32 in
Material Thickness
11 ga
Overall Width
24 in
Details
Number of Resistance Settings
0
Drive System
Self-Powered Drive System
Material
Steel
Power Supply
Self-Powered
Product Type
Recumbent Bicycle
Item
Recumbent Bicycle
For Location
Outdoor
Mount Type
Unmounted
Features
Tamper Resistant, Weather Resistant
Includes Heart Monitor
No
Finish
Powder Coated
Color
Blue
Maximum User Weight
330 lb
Programmable
No
Description
Recumbent Bicycle, Product Type Recumbent Bicycle, Overall Length 29 in, Overall Width 24 in, Overall Height 32 in, Number of Resistance Settings 0, Maximum User Weight 330 lb, Drive System Self-Powered Drive System, Finish Powder Coated, Material Steel, Programmable No, Adjustments Not Applicable, Features Tamper Resistant, Weather Resistant, Power Supply Self-Powered, Color Blue, Material Thickness 11 ga, Mount Type Unmounted, For Location Outdoor, Includes Heart Monitor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.