Zoro Homepage

Rowing Machine, 330 lb Cap.

  • Mfr # ROWR-B

  • Zoro # G716313910


product price: $3,669.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Drive System
Self-Powered Drive System
Maximum User Weight
330 lb
Power Supply
Self-Powered
Number of Resistance Settings
0
Features
Tamper Resistant, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROWR-B
Zoro #
G716313910
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52 in
Overall Height
32 in
Overall Width
32 in
Material Thickness
11 ga

Details

Drive System
Self-Powered Drive System
Maximum User Weight
330 lb
Power Supply
Self-Powered
Number of Resistance Settings
0
Features
Tamper Resistant, Weather Resistant
Product Type
Rowing Machine
Includes Heart Monitor
No
Material
Steel
Color
Blue
Finish
Powder Coated
Programmable
No
Item
Rowing Machine
Mount Type
Unmounted
For Location
Outdoor

Description

Rowing Machine, Product Type Rowing Machine, Overall Length 52 in, Overall Width 32 in, Overall Height 32 in, Number of Resistance Settings 0, Maximum User Weight 330 lb, Drive System Self-Powered Drive System, Finish Powder Coated, Material Steel, Programmable No, Adjustments Not Applicable, Features Tamper Resistant, Weather Resistant, Power Supply Self-Powered, Color Blue, Material Thickness 11 ga, Mount Type Unmounted, For Location Outdoor, Includes Heart Monitor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.