Zoro Homepage

Seated Chest Press, Assembled

  • Mfr # SCPS-B

  • Zoro # G516307546


product price: $6,219.99
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.

Key Features

Color
Blue, Green
For Location
Outdoor
Overall Width
36 1/2 in
Finish
Powder Coated
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPS-B
Zoro #
G516307546
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 1/2 in
Overall Height
70 in
Material Thickness
11 ga
Overall Length
48 1/2 in

Details

Color
Blue, Green
For Location
Outdoor
Finish
Powder Coated
Features
Tamper Resistant, Weather Resistant
ADA Accessibility
Not ADA Accessible
Includes Assembly Tools
No
Product Type
Seated Chest Press
Assembly
Assembled
Item
Seated Chest Press

Description

Seated Chest Press, Product Type Seated Chest Press, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 70 in, Material Thickness 11 ga, Overall Length 48 1/2 in, Overall Width 36 1/2 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.