Zoro Homepage

Seated Lat Pull, Assembled

  • Mfr # SPDN-B

  • Zoro # G716307544


product price: $6,059.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
ADA Accessibility
Not ADA Accessible
Color
Blue, Green
For Location
Outdoor
Material Thickness
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDN-B
Zoro #
G716307544
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Material Thickness
11 ga
Overall Width
27 in
Overall Length
40 in

Details

Item
Seated Lat Pull
ADA Accessibility
Not ADA Accessible
Color
Blue, Green
For Location
Outdoor
Finish
Powder Coated
Product Type
Seated Lat Pull
Assembly
Assembled
Includes Assembly Tools
No

Description

Seated Lat Pull, Product Type Seated Lat Pull, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 66 in, Material Thickness 11 ga, Overall Length 40 in, Overall Width 27 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.