Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sit Up Bench, Strength, Zinc Powder Coat

  • Mfr # STUP

  • Zoro # G3430780


product price: $2,598.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Exercise Type
Strength
Target Area
Core, Chest, Triceps
Frame Material
11 ga Steel
Length
79 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUP
Zoro #
G3430780
UPC #
-
Country of Origin
United States

Dimensions

Length
79 in
Width
30 in
Height
25 in
Height Range
62 in to 75 in
Overall Length
79 in
Overall Height
25 in
Overall Width
30 in

Details

Exercise Type
Strength
Target Area
Core, Chest, Triceps
Frame Material
11 ga Steel
Color
Green
Number of Stations
1
Item
Sit Up Bench
Finish
Zinc Powder Coated
Features
Works Core, Chest and Arms, Also Doubles As A Bench.
Maximum User Weight
330 lb
Includes
Instructional Decal, Safety Decals, QR Codes
Product Type
Sit Up Bench

Description

Sit Up Bench, Product Type Sit Up Bench, Color Green, Finish Zinc Powder Coated, Overall Height 25 in, Overall Length 79 in, Overall Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.