Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sit Up Board, Assembled

  • Mfr # SITB-B

  • Zoro # G516307614


product price: $2,169.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Overall Height
24 1/4 in
ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Material Thickness
11 ga
Overall Length
68 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SITB-B
Zoro #
G516307614
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 1/4 in
Material Thickness
11 ga
Overall Length
68 1/2 in
Overall Width
19 1/2 in

Details

ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Product Type
Sit Up Board
Item
Sit Up Board
For Location
Outdoor
Includes Assembly Tools
No
Assembly
Assembled
Color
Blue, Green

Description

Sit Up Board, Product Type Sit Up Board, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 24 1/4 in, Material Thickness 11 ga, Overall Length 68 1/2 in, Overall Width 19 1/2 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.