Squat Press, Assembled
Mfr # SQAT-B
Zoro # G716307575
product price: $5,709.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Product Type
Squat Press
For Location
Outdoor
Overall Width
34 in
Includes Assembly Tools
No
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQAT-B
Zoro #
G716307575
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
34 in
Material Thickness
11 ga
Overall Height
61 in
Overall Length
62 in
Details
Product Type
Squat Press
Item
Squat Press
For Location
Outdoor
Includes Assembly Tools
No
Assembly
Assembled
Color
Blue, Green
ADA Accessibility
Not ADA Accessible
Finish
Powder Coated
Description
Squat Press, Product Type Squat Press, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 61 in, Material Thickness 11 ga, Overall Length 62 in, Overall Width 34 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.