Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tai Chi Spinners, Flexibility, Zinc Powder

  • Mfr # TCHI

  • Zoro # G2535611


product price: $4,399.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Exercise Type
Flexibility
Target Area
Shoulders
Frame Material
11 ga Steel
Length
50 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCHI
Zoro #
G2535611
UPC #
-
Country of Origin
United States

Dimensions

Length
50 in
Width
39 in
Height
55 in
Height Range
62 in to 75 in
Overall Height
55 in
Overall Width
39 in
Overall Length
50 in

Details

Exercise Type
Flexibility
Target Area
Shoulders
Frame Material
11 ga Steel
Color
Beige, Green
Number of Stations
4
Item
Tai Chi Spinners
Includes
Instructional Decal, Safety Decals, QR Codes
Maximum User Weight
330 lb
Features
Great Warm Up and Stretch for Shoulders.
Finish
Zinc Powder Coated
Product Type
Tai Chi Spinners

Description

Tai Chi Spinners, Product Type Tai Chi Spinners, Color Beige, Green, Finish Zinc Powder Coated, Overall Height 55 in, Overall Length 50 in, Overall Width 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.