Tri-Level Horizontal Bar, Assembled
Mfr # HBAR3-B
Zoro # G216307556
product price: $3,509.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Color
Blue, Green
Finish
Powder Coated
For Location
Outdoor
Overall Length
177 in
ADA Accessibility
Not ADA Accessible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBAR3-B
Zoro #
G216307556
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
177 in
Overall Width
8 in
Overall Height
88 in
Material Thickness
11 ga
Details
Color
Blue, Green
Finish
Powder Coated
For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Includes Assembly Tools
No
Assembly
Assembled
Item
Tri-Level Horizontal Bar
Product Type
Tri-Level Horizontal Bar
Description
Tri-Level Horizontal Bar, Product Type Tri-Level Horizontal Bar, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 88 in, Material Thickness 11 ga, Overall Length 177 in, Overall Width 8 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.