Two Person Rotator, Assembled
Mfr # TSOR-B
Zoro # G716307629
product price: $4,089.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Assembly
Assembled
For Location
Outdoor
Finish
Powder Coated
ADA Accessibility
Not ADA Accessible
Features
Tamper Resistant, Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSOR-B
Zoro #
G716307629
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
62 3/8 in
Material Thickness
11 ga
Overall Width
19 1/4 in
Overall Length
60 in
Details
Assembly
Assembled
For Location
Outdoor
Finish
Powder Coated
ADA Accessibility
Not ADA Accessible
Features
Tamper Resistant, Weather Resistant
Product Type
Two Person Rotator
Includes Assembly Tools
No
Item
Two Person Rotator
Color
Blue, Green
Description
Two Person Rotator, Product Type Two Person Rotator, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 62 3/8 in, Material Thickness 11 ga, Overall Length 60 in, Overall Width 19 1/4 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No, Features Tamper Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.