Zoro Homepage

Upright Bicycle, 330 lb Cap.

  • Mfr # EBIK-B

  • Zoro # G516313875


product price: $3,449.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Width
20 in
Overall Height
58 in
Material
Steel
Material Thickness
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBIK-B
Zoro #
G516313875
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
58 in
Material Thickness
11 ga
Overall Length
36 in

Details

Color
Blue
Material
Steel
Item
Upright Bicycle
Product Type
Upright Bicycle
Power Supply
Self-Powered
Maximum User Weight
330 lb
Programmable
No
Finish
Powder Coated
For Location
Outdoor
Number of Resistance Settings
0
Includes Heart Monitor
No
Features
Tamper Resistant, Weather Resistant
Drive System
Self-Powered Drive System
Mount Type
Unmounted

Description

Upright Bicycle, Product Type Upright Bicycle, Overall Length 36 in, Overall Width 20 in, Overall Height 58 in, Number of Resistance Settings 0, Maximum User Weight 330 lb, Drive System Self-Powered Drive System, Finish Powder Coated, Material Steel, Programmable No, Adjustments Not Applicable, Features Tamper Resistant, Weather Resistant, Power Supply Self-Powered, Color Blue, Material Thickness 11 ga, Mount Type Unmounted, For Location Outdoor, Includes Heart Monitor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.