Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Dip Bar, 26 in H, Green

  • Mfr # WDIP

  • Zoro # G011058301


product price: $769.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Green
Finish
Powder Coated
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Overall Width
4 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDIP
Zoro #
G011058301
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
16 in
Material Thickness
11 ga
Overall Height
26 in

Details

Color
Green
Item
Wall Mounted Dip Bar
Finish
Powder Coated
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Product Type
Dip Bar
For Location
Outdoor

Description

Wall Mounted Dip Bar, Product Type Dip Bar, Color Green, Finish Powder Coated, Overall Height 26 in, Material Thickness 11 ga, Overall Length 16 in, Overall Width 4 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.