Zoro Homepage

Wall Mounted Dip Bar, Assembled

  • Mfr # WDIP-B

  • Zoro # G516307591


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Product Type
Wall Mounted Dip Bar
Overall Height
26 in
Finish
Powder Coated
Material Thickness
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDIP-B
Zoro #
G516307591
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
26 in
Material Thickness
11 ga
Overall Length
16 in

Details

Item
Wall Mounted Dip Bar
Product Type
Wall Mounted Dip Bar
Finish
Powder Coated
Color
Blue, Green
For Location
Outdoor
ADA Accessibility
Not ADA Accessible
Includes Assembly Tools
No
Assembly
Assembled

Description

Wall Mounted Dip Bar, Product Type Wall Mounted Dip Bar, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 26 in, Material Thickness 11 ga, Overall Length 16 in, Overall Width 4 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.