Wall Mounted Pull Up Bar, Assembled
Mfr # WBAR-B
Zoro # G116307625
product price: $909.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Color
Blue, Green
Finish
Powder Coated
Product Type
Wall Mounted Pull Up Bar
Includes Assembly Tools
No
ADA Accessibility
Not ADA Accessible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBAR-B
Zoro #
G116307625
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
11 ga
Overall Length
54 in
Overall Width
20 1/2 in
Overall Height
18 in
Details
Color
Blue, Green
Finish
Powder Coated
Product Type
Wall Mounted Pull Up Bar
Includes Assembly Tools
No
ADA Accessibility
Not ADA Accessible
Item
Wall Mounted Pull Up Bar
Assembly
Assembled
For Location
Outdoor
Description
Wall Mounted Pull Up Bar, Product Type Wall Mounted Pull Up Bar, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 18 in, Material Thickness 11 ga, Overall Length 54 in, Overall Width 20 1/2 in, Assembly Assembled, For Location Outdoor, ADA Accessibility Not ADA Accessible, Includes Assembly Tools No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.