Zoro Homepage

WallMountedPull Up Bar, 18in H, Green

  • Mfr # WBAR

  • Zoro # G211058309


product price: $769.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Color
Green
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Finish
Powder Coated
Overall Length
54 in
Product Type
Pull Up Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBAR
Zoro #
G211058309
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Material Thickness
11 ga
Overall Width
18 in
Overall Height
18 in

Details

Color
Green
Item
Wall Mounted Pull Up Bar
Features
Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing
Finish
Powder Coated
Product Type
Pull Up Bar
For Location
Outdoor

Description

Wall Mounted Pull Up Bar, Product Type Pull Up Bar, Color Green, Finish Powder Coated, Overall Height 18 in, Material Thickness 11 ga, Overall Length 54 in, Overall Width 18 in, For Location Outdoor, Features Limited 10 Year Warranty, Limited 5 Year Warranty, Salt Spray Resistance, TGIC Powder Coat, American Standard Size Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.