Zoro Homepage

Wheelchair Accessible Combo Press Pull

  • Mfr # CSPB-W-B

  • Zoro # G016307626


product price: $8,169.99
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.

Key Features

Overall Length
78 in
ADA Accessibility
ADA Accessible
Assembly
Assembled
Overall Height
70 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPB-W-B
Zoro #
G016307626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
78 in
Overall Height
70 in
Material Thickness
11 ga
Overall Width
36 in

Details

ADA Accessibility
ADA Accessible
Assembly
Assembled
Finish
Powder Coated
Color
Blue, Green
For Location
Outdoor
Product Type
Wheelchair Accessible Combo Press Pull
Includes Assembly Tools
No
Item
Wheelchair Accessible Combo Press Pull

Description

Wheelchair Accessible Combo Press Pull, Product Type Wheelchair Accessible Combo Press Pull, Color Blue, Green, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 70 in, Material Thickness 11 ga, Overall Length 78 in, Overall Width 36 in, Assembly Assembled, For Location Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.