Zoro Homepage
This item is Discontinued.
Triangle Engineering 36" 1 Speed 2 HP 230V 1-Phase Open Drip Proof Motor Belt Drive Box Fan PVI3617-W

36" 1 Speed 2 HP 230V 1-Phase Open Drip Proof Motor Belt Drive Box Fan (Discontinued)

  • Mfr # PVI3617-W
  • Zoro # G105721807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVI3617-W
Zoro #
G105721807
UPC #
15449054804
Country of Origin
United States

Description

pvi3617-w the 36' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 2 hp motor is 230-volt three phase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.