Round 12 in. Steel Lazy Susan Ball Bearing Swivel

  • Mfr # 40.0.12C

  • Zoro # G405831091


product price:  $16.65
/ea

Key Features

Material
Steel
Height
5/16 in.
Finish
Pre-Plated Electrogalvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40.0.12C
Zoro #
G405831091
UPC #
737976001622
Country of Origin
United States

Dimensions

Height
5/16 in.

Details

Material
Steel
Finish
Pre-Plated Electrogalvanized

Description

Our 12 in. Lazy Susan turntable bearings are stamped from 22-gauge galvanized steel. They are our largest of our turntable bearings. They have a nominal balanced load capacity of 1,000 pounds along with a suggested turntable diameter of 20 in. and over. These bearings are designed to be only 5/16 in. thick, which helps to add minimal height to an application, with only rolling contact between sections. 12 in. Lazy Susan bearings are commonly used in POP displays, transfer seats and kitchen turntables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.