Square 3 in. Steel Lazy Susan Ball Bearing Swivel

  • Mfr # 40.0.3C

  • Zoro # G905831072


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Material
Steel
Height
5/16 in.
Finish
Pre-Plated Electrogalvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40.0.3C
Zoro #
G905831072
UPC #
737976003024
Country of Origin
United States

Dimensions

Height
5/16 in.

Details

Material
Steel
Finish
Pre-Plated Electrogalvanized

Description

Our smallest Lazy Susan turntable bearing is 3 in. These Lazy Susan turntable bearings are manufactured from 22-gauge galvanized steel. They have a nominal balanced load capacity of 200 pounds, and they are primarily used in POS systems, cookie design swivels, bathroom utensil holders and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.