
Square 4 in. Steel Lazy Susan Ball Bearing Swivel
Mfr # 40.0.4C
Zoro # G705831111
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Material
Steel
Height
5/16 in.
Finish
Pre-Plated Electrogalvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40.0.4C
Zoro #
G705831111
UPC #
737976006127
Country of Origin
United States
Dimensions
Height
5/16 in.
Details
Material
Steel
Finish
Pre-Plated Electrogalvanized
Description
Our 4 in. Lazy Susan bearings are stamped from 22-gauge galvanized steel. These square bearings are plated with electrogalvanized zinc, which protects the bearing from rust. Other plating options are available based on application needs. Common applications include small turntables, kaleidoscopes, and coffee pod holders. 4 in. Lazy Susan bearings have a nominal load capacity of 300 pounds and have a suggested turntable diameter of 12 in. to 25 in.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.