
Asphalt Solvent & Cleaner 16oz, 6PK
Mfr # TSASPH16OZ6PK
Zoro # G916138702
product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns
Key Features
Container Size
16 oz
Base Material
Soybean Oil
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)
Color
Pale Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSASPH16OZ6PK
Zoro #
G916138702
UPC #
850036352365
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Base Material
Soybean Oil
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)
Color
Pale Yellow
Item
Solvent & Cleaner
Description
Bio-based Trick Shot Sustainable Products Asphalt SOLVENT AND CLEANER has been specifically developed as an EPA allowed alternative for the asphalt production, paving, and maintenance industries. Trick Shot is a high-performance product that dissolves bitumen, tar, oil, and tack from paving machinery, equipment, and tools. Trick Shot melts asphalt products with ease without harsh chemicals. It does not release harmful fumes, is non-flammable, safe for contact with skin, and is even registered NSF-H1 food safe making it extremely worker friendly.
- EPA-Approved Alternative – Meets industry standards as a safer, bio-based cleaning solution.
- 100% Biodegradable – Environmentally responsible and free from harsh chemicals.
- NSF-H1 Food-Safe Certified – Skin-safe and non-toxic, ideal for worker-heavy environments.
- Heavy-Duty Cleaning Power – Quickly dissolves bitumen, tar, oil, and tack with ease.
- Non-Flammable – Safe to use in high-heat or flammable work zones.
- Low-Odor, Fume-Free – Eliminates harmful vapors, making it safer to use in enclosed areas.
- Versatile Use – Effective on machinery, hand tools, vehicles, storage tanks, and sprayers.
- Surface Prep Ready – Leaves no residue; perfect for prepping asphalt surfaces.
- Protects Equipment – Cleans without corroding or degrading metals, plastics, or hoses.
- Worker-Friendly Formula – Safer handling and reduced PPE requirements on job sites.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.