Zoro Homepage

Asphalt Solvent & Cleaner 16oz

  • Mfr # TSASPH16OZ1PK

  • Zoro # G016138701


product price: $22.49
/ea

Key Features

Base Material
Soybean Oil
Color
Pale Yellow
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSASPH16OZ1PK
Zoro #
G016138701
UPC #
850036352204
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Base Material
Soybean Oil
Color
Pale Yellow
Item
Solvent & Cleaner
Standards
NSF-H1 Food Grade, VGP (Environmentally Acceptable Lubricant)

Description

Bio-based Trick Shot Sustainable Products Asphalt SOLVENT AND CLEANER has been specifically developed as an EPA allowed alternative for the asphalt production, paving, and maintenance industries. Trick Shot is a high-performance product that dissolves bitumen, tar, oil, and tack from paving machinery, equipment, and tools. Trick Shot melts asphalt products with ease without harsh chemicals. It does not release harmful fumes, is non-flammable, safe for contact with skin, and is even registered NSF-H1 food safe making it extremely worker friendly.


  • EPA-Approved Alternative – Meets industry standards as a safer, bio-based cleaning solution.
  • 100% Biodegradable – Environmentally responsible and free from harsh chemicals.
  • NSF-H1 Food-Safe Certified – Skin-safe and non-toxic, ideal for worker-heavy environments.
  • Heavy-Duty Cleaning Power – Quickly dissolves bitumen, tar, oil, and tack with ease.
  • Non-Flammable – Safe to use in high-heat or flammable work zones.
  • Low-Odor, Fume-Free – Eliminates harmful vapors, making it safer to use in enclosed areas.
  • Versatile Use – Effective on machinery, hand tools, vehicles, storage tanks, and sprayers.
  • Surface Prep Ready – Leaves no residue; perfect for prepping asphalt surfaces.
  • Protects Equipment – Cleans without corroding or degrading metals, plastics, or hoses.
  • Worker-Friendly Formula – Safer handling and reduced PPE requirements on job sites.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.