Zoro Homepage

1/4 Npt Sample Port, Stainless Steel

  • Mfr # 36103

  • Zoro # G1188525


product price: $183.99
/ea
Sold in multiples of 2 for $367.98
Free Shipping & Returns

Key Features

Features
Protective Dust Cap, Sample Extraction
Material
Stainless Steel
Product Type
Oil Sample Port
Compatible Product Type
Adaptable to Pressure, Static and Vacuum Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36103
Zoro #
G1188525
UPC #
-
Country of Origin
United States

Details

Item
Sample Port
Features
Protective Dust Cap, Sample Extraction
Material
Stainless Steel
Product Type
Oil Sample Port
Compatible Product Type
Adaptable to Pressure, Static and Vacuum Locations

Description

Sample Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.