Evenflo Applicator
Mfr # 36054
Zoro # G1188656
product price: $89.15
/eaSold in multiples of 5 for $445.75
Free Shipping & Returns
Key Features
Features
Provides Longer Life in Harsh Environments, Uniform Dispensing
Material
Stainless Steel
Overall Width
2 in
Overall Height
2 1/4 in
Product Type
Even-Flo Applicator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36054
Zoro #
G1188656
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Height
2 1/4 in
Details
Item
Evenflo Applicator
Features
Provides Longer Life in Harsh Environments, Uniform Dispensing
Material
Stainless Steel
Product Type
Even-Flo Applicator
Description
Evenflo Applicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.