Fuse Puller, Black, 5 in. L
Mfr # 38071
Zoro # G1858781
product price: $26.79
/eaKey Features
Size
Medium
For Use With
1/4 in to 1/2 in dia
Overall Length
5 in
Color
Black
Material
Laminated Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38071
Zoro #
G1858781
UPC #
-
Country of Origin
United States
Dimensions
Size
Medium
Overall Length
5 in
Minimum Fuse Diameter
1/4 in
Tool Length
5 in
Maximum Fuse Diameter
1/2 in
Details
Item
Fuse Puller
For Use With
1/4 in to 1/2 in dia
Color
Black
Material
Laminated Fiber
Insulated / Uninsulated
Insulated
Description/Special Features
High Dielectric Strength Fuse Puller
Insulated
Yes
Includes Voltage Detection Light
No
Features
High Dielectric Strength Fuse Puller
Description
Fuse Puller, Minimum Fuse Diameter 1/4 in, Maximum Fuse Diameter 1/2 in, Tool Length 5 in, Material Laminated Fiber, Includes Voltage Detection Light No, Insulated Yes, Color Black, Features High Dielectric Strength Fuse Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.